Sanitary Clamp Adapter, 1/4" NPT(M)×1/4" Clamp
MFLX34031-04
CE certificate
Create a secure connection in your sanitary fitting system.
- Constructed of chemically inert PTFE
Chemically inert, PTFE offers outstanding resistance for any use, especially for critical high-purity applications. When subjected to higher pressure, PTFE as a material has a tendency to creep over time. As a result, these fittings work best at lower operating pressures (110 psi maximum operating pressure at ambient temperature for smaller sizes). All fittings are made from virgin PTFE material.
- Connection Type:Sanitary to Thread
- Flow pattern:Straight
- Sanitary clamp size (Port 1):¼"
- Thread size NPT(M) (port 2):¼"
- Description:Sanitary Clamp Adapter, 1/4" NPT(M)×1/4" Clamp
- Environmentally Preferable:
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:2 years
- Cat. no.:MFLX34031-04
- Fitting Material:PTFE
- Sanitary Gasket Size:¼"
Frequently Bought Together