Masterflex® Fitting, Polypropylene, Tee, Sanitary Clamp Union, 2-1/2" Clamp x 2-1/2" Clamp x 2-1/2" Clamp
Catalog # MFLX31806-65
Supplier: VWR International
3A Sanitary approval
About this item
Maintain sanitary conditions while combining or dividing flow.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
- All fittings are compatible with Tri-Clamp® fittings
- Excellent chemical resistance; low leachable characteristics
- Connection Type: 2 1/2" Clamp x 2 1/2" Clamp x 2 1/2" Clamp
Tri-Clamp® standard tee adapters allow for liquid flow to be dividing into two or combined into one flow path.
Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.
Clamps and gaskets required for a complete system are sold separately.
- Connection Type:Sanitary Union
- Flow pattern:T
- Sanitary clamp size (Port 1):2½"
- Sanitary clamp size (Port 2):2½"
- Max. temperature:82 °C (180 °F)
- Description:Fitting, Polypropylene, Tee, Sanitary Clamp Union, 2-½" Clamp x 2-½" Clamp x 2-½" Clamp
- Environmentally Preferable:
- Model:31806-65
- Chemical resistance:Very good
- Sanitary clamp size (port 3):2-½"
- Min. temperature:–9 °C (15 °F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:125 psi
- Cat. no.:MFLX31806-65
- Fitting Material:PP
- Sanitary Gasket Size:2½"
Frequently Bought Together