Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Fitting, 316 Stainless Steel, Cross Connector, Hose Barb, 1/8"; EA
Masterflex® Fitting, 316 Stainless Steel, Cross Connector, Hose Barb, 1/8"; EA
Catalog # MFLX31208-53
Supplier:  VWR International
undefined
Masterflex® Fitting, 316 Stainless Steel, Cross Connector, Hose Barb, 1/8"; EA
Catalog # MFLX31208-53
Supplier:  VWR International

About this item

Quick and easy assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Constructed of 316 stainless steel (SS) with a temperature range of -40 to 200°F (-40 to 93°C)
  • Sterilize via autoclave, ethylene oxide, or gamma irradiation

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Just slip your flexible tubing or hose onto the barb to create a secure seal. Cross connectors feature four hose barb ports.

  • Barb size/tubing int.Ø (port 1):
    ⅛"
  • Barb size/tubing int.Ø (port 2):
    ⅛"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    X
  • Description:
    Fitting, 316 Stainless Steel, Cross Connector, Hose Barb, ⅛"; EA
  • Environmentally Preferable:
  • Model:
    31208-53
  • Orifice dimensions:
    2.381 mm (0.09375")
  • Sterilisation:
    Autoclave, gamma irradiation, or ethylene oxide (ETO)
  • Warranty:
    1 year
  • Cat. no.:
    MFLX31208-53
  • Fitting Material:
    Stainless steel 316
  • Barb Size / Tubing I.D. (Port 3):
    ⅛"
  • Barb Size / Tubing I.D. (Port 4):
    ⅛"