Masterflex® I/P® Replacement Motor for Digital Precision Modular Drive, 0.1 to 650 rpm
MFLX07594-02
CE Compliant
2 year warranty
Make the most of your Masterflex® I/P® Digital Precision Modular Drive with these replacement parts.
- Optimize performance of your Masterflex pumps
- Suitable for use with I/P 07594-00 Digital Precision Modular Drive with Benchtop Controller
Keep your Masterflex® I/P® modular system running smoothly with these replacement parts.
- Power:90 - 260 VAC; 6.3 A
- Pump series:I/P
- Description:Replacement Motor, 650 rpm, for I/P 07594-00 Benchtop Digital Modular Drive
- Environmentally Preferable:
- Model:07594-02
- Motor height:165 mm (6.5")
- Motor hp:³/₈
- Motor IP rating:IP 33
- Motor length:362 mm (14.25")
- Motor width:178 mm (7")
- Motor:280 W
- Warranty:2 years
- Cat. no.:MFLX07594-02
- No. of Pump Heads Accepted:2
Frequently Bought Together