Masterflex® Fitting, PVDF, Straight, Hose Barb Reducer, 1/4" ID x 3/16" ID; 10/PK
Catalog # MFLX40614-61
Supplier: VWR International
About this item
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range -80 to 265 °F (-62 to 129 °C)
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):¼"
- Barb size/tubing int.Ø (port 2):³⁄₁₆"
- Connection Type:Barbed Reducer
- Flow pattern:Straight
- Description:Fitting, PVDF, Straight, Hose Barb Reducer, ¼" ID x ³⁄₁₆" ID; 10/PK
- Environmentally Preferable:
- Orifice dimensions:3.175 mm (0.125")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Cat. no.:MFLX40614-61
- Fitting Material:PVDF
Frequently Bought Together