Order Entry
Mexico
Orders LinkContactUsLinkComponent
Masterflex® I/P® Cytoflow® Pump Systems

Masterflex® I/P® Cytoflow® Pump Systems

I/P® Digital Drive with Profibus Communication, Open Head Sensor, and Easy-Load® Pump Head, SS Housing, IT, 8000 ml/min, 77602-30 (I/P® Easy-Load® head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V, 650 rpm, Stainless steel
Catalog # MFLX77964-50-IT
2 year warranty
Masterflex® I/P® Cytoflow® Pump Systems
Catalog # MFLX77964-50-IT
Supplier:  
2 year warranty
Masterflex® I/P® Cytoflow® Pump Systems
Masterflex® I/P® Cytoflow® Pump Systems

I/P® Digital Drive with Profibus Communication, Open Head Sensor, and Easy-Load® Pump Head, SS Housing, IT, 8000 ml/min, 77602-30 (I/P® Easy-Load® head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V, 650 rpm, Stainless steel

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
PUMP MFLEX I/P PRO 650R EL Catalog #MFLX77966-10

Product MFLX77966-10 is a replacement for MFLX77964-50-IT and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

Networking drives offer either native EtherNet/IP™ or Profibus communication-no additional hardware or firmware required.

  • Flow rate 0.0006 to 26 LPM with I/P tubing-flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication-voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in ml (0.001 to 9,999 ml), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Rugged housing is NEMA 4X (IP66) rated for washdown
  • Designed with open head sensor technology for enhanced user safety
  • Advanced network and communication models feature either EtherNet/IP™ or Profibus communication

Take control of your process with Masterflex I/P® drives with advanced networking and communication. All units are equipped with Masterflex open-head sensor technology that stop the drive motor when pump head is opened-pair with open-head sensor pump heads for optimal user safety. The drives are ideal for industrial networking, bioprocessing, plant automation, or water/wastewater applications. The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate-drive locks in required rpm.

The advanced communication technology can be directly integrated without the need for dedicated gateways or adapters – includes .EDS standard text file for upload Bluetooth Low Energy (BLE) connectivity and downloadable iOS-based mobile app permits local pump monitoring and control via phone or tablet. Cloud-based remote pump monitoring capability informs you of operational status; set alerts in the event of any failure or error condition.

Ordering information: Alternate cord plugs assemblies for other countries available.

Specifications
  • Maximum Flow Rate:
    8000 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
  • Description:
    I/P® Digital Drive with Profibus Communication, Open Head Sensor, and Easy-Load® Pump Head, SS Housing
  • Max. RPM:
    650 rpm
  • Pump Head:
    77602-30 (I/P® Easy-Load® head with open-head sensor)
  • Housing Material:
    Stainless steel
  • Plug Type:
    IT
  • Min. flow rate:
    1 ml/min
  • Min. flow rate per channel:
    1 ml/min
  • Open-head sensor:
    Yes
  • Cloud connected:
    Yes
  • Remote I/O:
    Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Digital dispensing:
    Yes
  • Accuracy:
    ±0.1%
  • Drive IP rating:
    IP 66
  • Tubing:
    06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Drive:
    77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • Washdown capable:
    Yes
  • Max. flow rate:
    8000 ml/min
  • Min. RPM:
    0.1 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    8000 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Digital
  • Anti-drip:
    Yes
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77964-50-IT
  • Pump series:
    I/P
  • Model:
    77964-50
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    I/P 26, 73, 82
  • Current:
    4.5 A @ 115 V; 2.5 A @ 230 V