Order Entry
Mexico
Orders LinkContactUsLinkComponent
Masterflex® L/S® Precision Process Drives, Avantor®

Masterflex® L/S® Precision Process Drives, Avantor®

Precision Process Drive, Stainless Steel, with Open-Head Sensor; 100 rpm, IT, 580 ml/min, 4, Stainless steel, 100 rpm, 90 - 260 VAC; 50/60 Hz; 2.2 A
Catalog # MFLX07528-45-IT
2 year warranty
CE Compliant
ETL Canada listed
ETL listed
IP66 washdown
ISO9001
Masterflex® L/S® Precision Process Drives, Avantor®
Catalog # MFLX07528-45-IT
Supplier:  
2 year warranty
CE Compliant
ETL Canada listed
ETL listed
IP66 washdown
ISO9001
Masterflex® L/S® Precision Process Drives, Avantor®
Masterflex® L/S® Precision Process Drives, Avantor®

Precision Process Drive, Stainless Steel, with Open-Head Sensor; 100 rpm, IT, 580 ml/min, 4, Stainless steel, 100 rpm, 90 - 260 VAC; 50/60 Hz; 2.2 A

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
DRIVE MFLX L/S SS 600R 115/230 Catalog #MFLX07528-40

Product MFLX07528-40 is a replacement for MFLX07528-45-IT and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.

  • Flow rate 0.06 to 3400 ml/min (depends on drive rpm and tubing size)
  • Four digit LED display shows motor rpm—confirm speed setting at a glance
  • Integrated open-head sensor stops drive motor when pump head is opened
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
  • NEMA 4X (IP66) rated housing
  • Remote control capabilities via a watertight connector on back of drive

These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32. Operation of the integrated open-head sensor requires use of sensor-equipped L/S Easy-Load II pump heads 77200-30 or 77200-32.

 : Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Specifications
  • Maximum Flow Rate:
    580 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2.2 A
  • Description:
    Precision Process Drive, Stainless Steel, with Open-Head Sensor; 100 rpm
  • Max. RPM:
    100 rpm
  • No. of Pump Heads Accepted:
    4
  • Housing Material:
    Stainless steel
  • Plug Type:
    IT
  • Open-head sensor:
    Yes
  • Speed:
    Variable
  • Cloud connected:
    No
  • Drive length:
    305 mm (12")
  • Motor hp:
    1/10
  • Warranty:
    2 years
  • Motor:
    75 W
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
    Yes
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Control type:
    Digital Variable Speed
  • Digital dispensing:
    No
  • Drive width:
    229 mm (9")
  • Cat. No.:
    MFLX07528-45-IT
  • Drive IP rating:
    IP 66
  • Drive height:
    235 mm (9.25")
  • Pump series:
    L/S
  • Voltage:
    90 - 260 VAC
  • Model:
    07528-45
  • Frequency:
    50/60 Hz
  • Washdown capable:
    Yes
  • Speed control:
    ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • Current:
    2.2 A
  • Min. RPM:
    1 rpm
Accessories

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak Detector Sensor
    Leak Detector Sensor
    MFLX77097-10
    Masterflex® peristaltic pump with open head sensor (OHS) input
    Log in for availability
    Each (1UN) - $7,550.00

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak Detector Sensor with Plastic Catch Basin
    Leak Detector Sensor with Plastic Catch Basin
    MFLX77097-12
    Masterflex® peristaltic pump with open head sensor (OHS) input
    Log in for availability
    Each (1UN) - $11,530.00