Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Masterflex® L/S® Digital Process Drives, Avantor®

L/S Ethernet/IP Network-Compatible Digital Process Drive, Powder-Coat Steel, 0,1 to 600 rpm, 115/230 VAC, CH, 3400 ml/min, 2, Powder-coated steel, 600 rpm, 90 - 260 VAC; 50/60 Hz; 2.2 A
Catalog # MFLX07575-60-CH
2 year warranty
ETL Canada listed
ETL listed
Masterflex® L/S® Digital Process Drives, Avantor®
Catalog # MFLX07575-60-CH
Supplier:  
2 year warranty
ETL Canada listed
ETL listed
Masterflex® L/S® Digital Process Drives, Avantor®
Masterflex® L/S® Digital Process Drives, Avantor®

L/S Ethernet/IP Network-Compatible Digital Process Drive, Powder-Coat Steel, 0,1 to 600 rpm, 115/230 VAC, CH, 3400 ml/min, 2, Powder-coated steel, 600 rpm, 90 - 260 VAC; 50/60 Hz; 2.2 A

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
DRIVE MFLEX L/S 600R SS E/IP Catalog #MFLX07576-10

 

Product Details & Documents

Transfer, dispense, and meter in lab, process and washdown environments.

  • Flow rate 0.006 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
  • NEMA 4X (IP66) rated housing for washdown applications

These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

 : Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

 : Includes pump drive and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.

Specifications
  • Maximum Flow Rate:
    3400 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2.2 A
  • Description:
    L/S Ethernet/IP Network-Compatible Digital Process Drive, Powder-Coat Steel, 0,1 to 600 rpm, 115/230 VAC
  • Max. RPM:
    600 rpm
  • No. of Pump Heads Accepted:
    2
  • Housing Material:
    Powder-coated steel
  • Plug Type:
    CH
  • Open-head sensor:
    Yes
  • Speed:
    Variable
  • Cloud connected:
    Yes
  • Drive length:
    305 mm (12")
  • Motor hp:
    1/10
  • Warranty:
    2 years
  • Motor:
    75 W
  • Remote I/O:
    Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
    Yes
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Control type:
    Digital Variable Speed
  • Digital dispensing:
    Yes
  • Drive width:
    229 mm (9")
  • Cat. No.:
    MFLX07575-60-CH
  • Drive IP rating:
    IP 66
  • Drive height:
    235 mm (9.25")
  • Pump series:
    L/S
  • Voltage:
    90 - 260 VAC
  • Model:
    07575-60
  • Frequency:
    50/60 Hz
  • Washdown capable:
    Yes
  • Speed control:
    ±0.1% (0.01 rpm at 100 rpm)
  • Current:
    2.2 A
  • Min. RPM:
    0,1 rpm
Accessories

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak Detector Sensor with Plastic Catch Basin
    Leak Detector Sensor with Plastic Catch Basin
    MFLX77097-12
    Masterflex® peristaltic pump with open head sensor (OHS) input
    Log in for availability
    Each (1UN) - $11,530.00

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak Detector Sensor
    Leak Detector Sensor
    MFLX77097-10
    Masterflex® peristaltic pump with open head sensor (OHS) input
    Log in for availability
    Each (1UN) - $7,550.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.