Masterflex® L/S® Precision Process Drives, Avantor®
Product Details & Documents
Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.
- Flow rate 0.06 to 3400 ml/min (depends on drive rpm and tubing size)
- Four digit LED display shows motor rpm—confirm speed setting at a glance
- Integrated open-head sensor stops drive motor when pump head is opened
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
- NEMA 4X (IP66) rated housing
- Remote control capabilities via a watertight connector on back of drive
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32. Operation of the integrated open-head sensor requires use of sensor-equipped L/S Easy-Load II pump heads 77200-30 or 77200-32.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Documents
Specifications
- Maximum Flow Rate:580 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A
- Description:Precision Process Drive, Stainless Steel, with Open-Head Sensor; 100 rpm
- Max. RPM:100 rpm
- No. of Pump Heads Accepted:4
- Housing Material:Stainless steel
- Plug Type:5000
- Open-head sensor:Yes
- Speed:Variable
- Cloud connected:No
- Drive length:305 mm (12")
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Control type:Digital Variable Speed
- Digital dispensing:No
- Drive width:229 mm (9")
- Cat. No.:MFLX07528-45-UK
- Drive IP rating:IP 66
- Drive height:235 mm (9.25")
- Pump series:L/S
- Voltage:90 - 260 VAC
- Model:07528-45
- Frequency:50/60 Hz
- Washdown capable:Yes
- Speed control:±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- Current:2.2 A
- Min. RPM:1 rpm
Accessories
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak Detector SensorLeak Detector SensorMFLX77097-10Masterflex® peristaltic pump with open head sensor (OHS) inputLog in for availabilityEach (1UN) - $7,550.00
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak Detector Sensor with Plastic Catch BasinLeak Detector Sensor with Plastic Catch BasinMFLX77097-12Masterflex® peristaltic pump with open head sensor (OHS) inputLog in for availabilityEach (1UN) - $11,530.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



