- Catalog No:
- MFLX75211-70-IL
- MFLX75211-70-IT
- MFLX75211-70-AU
- MFLX75211-70-UK
- MFLX75211-70
- MFLX75211-70-DK
- MFLX75211-70-EU
- MFLX75211-70-CH
- MFLX75211-70-IN
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Enclosure IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- ETL regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. temperature:
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- Min. motor RPM:
- 36 rpm
- 36 rpm
- 36 rpm
- 36 rpm
- 36 rpm
- 36 rpm
- 36 rpm
- 36 rpm
- 36 rpm
- Motor enclosure type:
- PMDC
- PMDC
- PMDC
- PMDC
- PMDC
- PMDC
- PMDC
- PMDC
- PMDC
- Motor hp:
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- Reversible:
- +
- +
- +
- +
- +
- +
- +
- +
- +
- UL(US) regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
Larger, brighter interface makes setup and operation easier than ever!
- Graphical LCD shows four operating modes: continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
- IP33 rating ensures splash and dust resistance
- Delivers a pulse-free flow in combination with Micropump® A-mount head
- Stack up to three drives to maximize your bench space
- Remote control via DB25 female connector on drive
Analog remote control options and simple programming make this pump ideal for automated process applications.The pump features set time interval between dispense cycles for hands-free dispensing. Batch count function counts down and displays batches completed. Cumulative volume function enables you to track total volume dispensed over multiple cycles.
Remote control options include speed control input 0 to 20 mA, 4 to 20 mA, or 0 to 10 V; tachometer output 0 to 20 mA, 4 to 20 mA, or 0 to 10 V. Pumping direction and start/stop/purge require open collector or contact closure.
These precision pumps are easily operated from the intuitive, multilanguage LCD front panel or optional foot switch 07523-92 for hands-free on/off control. The IP33-rated enclosure protects internal components from damage.
- Maximum Flow Rate:4212 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A
- Description:Digital Drive for Micropump A-Mount Pump Head; Remote capable
- Height:21.6 cm (8.5")
- Length:25.4 cm (10")
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Enclosure IP rating:IP 33
- ETL regulatory approval:Yes
- Min. motor RPM:36 rpm
- Motor enclosure type:PMDC
- Motor hp:1/10
- UL(US) regulatory approval:Yes
- Max. temperature:40 °C (104 °F)
- Warranty:2 years
- Reversible:+
- Cat. no.:MFLX75211-70-IL
- Max. Motor RPM:3600 rpm
- Width:21.6 cm (8.5")
- Plug Type:IL