Order Entry
Mexico
Orders LinkContactUsLinkComponent
Masterflex® L/S® Digital Drives with Computer/Network Compatibility, Avantor®

Masterflex® L/S® Digital Drives with Computer/Network Compatibility, Avantor®

L/S Profibus Network-Compatible Digital Drive, 0,1 to 600 rpm, 115/230 VAC, DK, 3400 ml/min, 2, ABS plastic and aluminium, 600 rpm, 90 - 260 VAC; 50/60 Hz; 2.2 A
Catalog # MFLX07551-42-DK
2 year warranty
ETL Canada listed
ETL listed
Masterflex® L/S® Digital Drives with Computer/Network Compatibility, Avantor®
Catalog # MFLX07551-42-DK
Supplier:  
2 year warranty
ETL Canada listed
ETL listed
Masterflex® L/S® Digital Drives with Computer/Network Compatibility, Avantor®
Masterflex® L/S® Digital Drives with Computer/Network Compatibility, Avantor®

L/S Profibus Network-Compatible Digital Drive, 0,1 to 600 rpm, 115/230 VAC, DK, 3400 ml/min, 2, ABS plastic and aluminium, 600 rpm, 90 - 260 VAC; 50/60 Hz; 2.2 A

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
DRIVE MFLEX L/S 600RPM PROF Catalog #MFLX07526-12

Product MFLX07526-12 is a replacement for MFLX07551-42-DK and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

Interface these digital drives to a PC or network for automated lab and process applications.

  • Flow rate 0.001 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)

These precision drives offer digital and analog remote control (I/O) options and simple programming—ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.

Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

Delivery information: Includes pump drive and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.

Specifications
  • Maximum Flow Rate:
    3400 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2.2 A
  • Description:
    L/S Profibus Network-Compatible Digital Drive, 0,1 to 600 rpm, 115/230 VAC
  • Max. RPM:
    600 rpm
  • No. of Pump Heads Accepted:
    2
  • Housing Material:
    ABS plastic and aluminium
  • Plug Type:
    DK
  • Open-head sensor:
    Yes
  • Speed:
    Variable
  • Cloud connected:
    Yes
  • Drive length:
    254 mm (10")
  • Motor hp:
    1/10
  • Warranty:
    2 years
  • Motor:
    75 W
  • Remote I/O:
    Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
    Yes
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Control type:
    Digital Variable Speed
  • Digital dispensing:
    Yes
  • Drive width:
    216 mm (8.5")
  • Cat. No.:
    MFLX07551-42-DK
  • Drive IP rating:
    IP 33
  • Drive height:
    216 mm (8.5")
  • Pump series:
    L/S
  • Voltage:
    90 - 260 VAC
  • Model:
    07551-42
  • Frequency:
    50/60 Hz
  • Washdown capable:
    No
  • Speed control:
    ±0.1% (0.01 rpm at 100 rpm)
  • Current:
    2.2 A
  • Min. RPM:
    0,1 rpm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Interface cable with DB9 male/DB9 female connectors
    Interface cable with DB9 male/DB9 female connectors
    MFLX22050-54
    Log in for availability
    Each (1UN) - $535.00

Product Information

  • Catalog #
    Availability
    Price
  • DB25 Male connector; for creating your own cable
    DB25 Male connector; for creating your own cable
    MFLX07523-94
    Log in for availability
    Each (1UN) - $2,750.00

Product Information

  • Catalog #
    Color
    Length
    Availability
    Price
  • USB cable; type A male to type B male
    USB cable; type A male to type B male
    MFLX22050-60
    Beige
    10 ft.
    Log in for availability
    Each (10Pie) - $459.00

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, momentary start/stop, DB25, 6' cable
    Footswitch, momentary start/stop, DB25, 6' cable
    MFLX07523-92
    Log in for availability
    Each (6Pie) - $7,730.00

Product Information

  • Catalog #
    Availability
    Price
  • Handheld Remote Controller; DB25(M) Connector; 6 ft (1,8 m) Cable
    Handheld Remote Controller; DB25(M) Connector; 6 ft (1,8 m) Cable
    MFLX07523-97
    Log in for availability
    Each (1UN) - $9,750.00

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak Detector Sensor
    Leak Detector Sensor
    MFLX77097-10
    Masterflex® peristaltic pump with open head sensor (OHS) input
    Log in for availability
    Each (1UN) - $7,550.00

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak Detector Sensor with Plastic Catch Basin
    Leak Detector Sensor with Plastic Catch Basin
    MFLX77097-12
    Masterflex® peristaltic pump with open head sensor (OHS) input
    Log in for availability
    Each (1UN) - $11,530.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.