Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 3-Stop, Viton®, 1.30 mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing, 3-Stop, Viton®, 1.30 mm ID; 12/PK
Catalog # MFLX97629-32
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, 3-Stop, Viton®, 1.30 mm ID; 12/PK
Catalog # MFLX97629-32
Supplier:  VWR International

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Perfect for food and lab applications where FDA compliance is required
  • Excellent chemical compatibility
  • Inner diameter: 1.30 mm

To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.

Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.

FDA-Compliant Viton® tubing features an ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding. Heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies. This formulation is ideal for pharmaceutical, biotech, and general-purpose lab applications, including sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport. This tubing is opaque black in appearance, features a temperature range of -66 to 135 °C, and offers a tubing life of approximately 1000 hours at 100 rpm.

The overall length of Viton® 97629-series stop tubing is 12" (304 mm). The legacy Ismatec® stop tubing was 180 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    1.3 mm (0.051")
  • Description:
    Pump Tubing, 3-Stop, FDA-Compliant, 1,30 mm ID; 12/PK
  • Length:
    400 mm (15.8")
  • Environmentally Preferable:
  • Model:
    97629-32
  • Regulatory approvals:
    ADCF;FDA
  • Tubes per pack:
    12
  • Series:
    Similar to SC0261
  • Cat. no.:
    MFLX97629-32
  • Color Coded Stops:
    Gray/gray
  • Tubing Material:
    Viton® FDA-Compliant
Frequently Bought Together