Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Perfect for food and lab applications where FDA compliance is required
- Excellent chemical compatibility
- Inner diameter: 0.51 mm
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
FDA-Compliant Viton® tubing features an ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding. Heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies. This formulation is ideal for pharmaceutical, biotech, and general-purpose lab applications, including sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport. This tubing is opaque black in appearance, features a temperature range of -66 to 135 °C, and offers a tubing life of approximately 1000 hours at 100 rpm.
The overall length of Viton® 97629-series stop tubing is 12" (304 mm). The legacy Ismatec® stop tubing was 180 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:0.51 mm (0.02")
- Description:Pump Tubing, 3-Stop, FDA-Compliant, 0,51 mm ID; 12/PK
- Length:400 mm (15.8")
- Environmentally Preferable:
- Model:97629-18
- Regulatory approvals:ADCF;FDA
- Tubes per pack:12
- Series:Similar to SC0255
- Cat. no.:MFLX97629-18
- Color Coded Stops:Orange/yellow
- Tubing Material:Viton® FDA-Compliant