Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 0.89 mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 0.89 mm ID; 12/PK
Catalog # MFLX97628-26
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 0.89 mm ID; 12/PK
Catalog # MFLX97628-26
Supplier:  VWR International

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Inner diameter: 0.89 mm

Applications: Acid and solvent transfer; high-temperature work
Characteristics: Opaque black
Resin certification: Tubing is manufactured according to GMP
Temperature range: -8 to 400 °F (-13 to 204 °C)
Sterilize: At 480 °F (249 °C) for 16 hours in a circulating hot air oven
The overall length of Viton® 97628-series stop tubing is 12" (304 mm). The legacy Ismatec® stop tubing was 180 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    0.89 mm (0.035")
  • Description:
    Pump Tubing, 2-Stop, Viton®, 0.89 mm ID; 12/PK
  • Length:
    304.8 mm (12")
  • Environmentally Preferable:
  • Model:
    97628-26
  • Regulatory approvals:
    ADCF;FDA
  • Tubes per pack:
    12
  • Series:
    Similar to SC0135
  • Cat. no.:
    MFLX97628-26
  • Color Coded Stops:
    Orange/orange
  • Tubing Material:
    Viton® FDA-Compliant