Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 0.51 mm ID; 12/PK
Catalog # MFLX97628-18
Supplier: VWR International
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Inner diameter: 0.51 mm
Applications: Acid and solvent transfer; high-temperature work
Characteristics: Opaque black
Resin certification: Tubing is manufactured according to GMP
Temperature range: -8 to 400 °F (-13 to 204 °C)
Sterilize: At 480 °F (249 °C) for 16 hours in a circulating hot air oven
The overall length of Viton® 97628-series stop tubing is 12" (304 mm). The legacy Ismatec® stop tubing was 180 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:0.51 mm (0.02")
- Description:Pump Tubing, 2-Stop, Viton®, 0.51 mm ID; 12/PK
- Length:304.8 mm (12")
- Environmentally Preferable:
- Model:97628-18
- Regulatory approvals:ADCF;FDA
- Tubes per pack:12
- Series:Similar to SC0132
- Cat. no.:MFLX97628-18
- Color Coded Stops:Orange/yellow
- Tubing Material:Viton® FDA-Compliant