Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® LMT-55, 0.13 mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® LMT-55, 0.13 mm ID; 12/PK
Catalog # MFLX97618-09
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® LMT-55, 0.13 mm ID; 12/PK
Catalog # MFLX97618-09
Supplier:  VWR International

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Inner diameter: 0.13 mm

The overall length of LMT-55 97618-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    0.13 mm (0.005")
  • Pump series:
    Ismatec
  • Description:
    Pump Tubing, 2-Stop, Tygon® LMT-55, 0,13 mm ID; 12/PK
  • Length:
    406 mm (16")
  • Environmentally Preferable:
  • Model:
    97618-09
  • Regulatory approvals:
    Non-DEHP
  • Tubes per pack:
    12
  • Series:
    Similar to SC0188T
  • Cat. no.:
    MFLX97618-09
  • Color Coded Stops:
    Orange/black
  • Tubing Material:
    Tygon® LMT-55