Catalyst Pump Tubing, 2-Stop, PharMed® BPT, 0.25 mm ID; 12/Pk
Catalog # MFLX97200-23
Supplier: VWR International
About this item
Start pumping with little effort - preconfigured Links for quick and easy setup.
- Four formulations offer wide range of chemical compatibility
- Save time with already assembled links
- Use with the Catalyst extenstion coils / tubing to complete your system
- FH15 and FH30 utilize the stopped assemblies that have an ID of: 0.8, 1.6, 3.2, and 4.8 mm
- FH100M (with the large cartridges) can use assemblies with an ID of: 0.8, 1.6, 3.2, 4.8, and 6.4 mm
- FH100M (with the small cartridges) can use assemblies with an ID of: 0.16, 0.25, 0.89, 1.42, 2.06, and 2.79 mm
To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID.
Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:0.25 mm (0.010")
- Max. temperature:132 °C (270 °F)
- Color:Tan
- Description:PharMed BPT Stopped-Tubing. 0.25 mm ID. 12/pk
- Length:0.4064 m
- Environmentally Preferable:
- GMP compliant:Yes
- Length per pack:4.8768 m (15.96 ft.)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Warranty:None
- Series:Catalyst
- Clarity:Opaque
- Cat. no.:MFLX97200-23
- Tubing Material:PharMed® BPT