Catalyst Stopped Tubing Assembly, Tygon® A-60-F, 4.8 mm ID; 12/Pk
MFLX97100-47
Start pumping with little effort - preconfigured Links for quick and easy setup.
- Four formulations offer wide range of chemical compatibility
- Save time with already assembled links
- Use with the Catalyst extenstion coils / tubing to complete your system
- FH15 and FH30 utilize the stopped assemblies that have an ID of: 0.8, 1.6, 3.2, and 4.8 mm
- FH100M (with the large cartridges) can use assemblies with an ID of: 0.8, 1.6, 3.2, 4.8, and 6.4 mm
- FH100M (with the small cartridges) can use assemblies with an ID of: 0.16, 0.25, 0.89, 1.42, 2.06, and 2.79 mm
To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID.
Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:4.80 mm (0.189")
- Max. temperature:135 °C (275 °F)
- Color:Tan
- Description:Stopped Tubing Assembly, Tygon® A-60-F, 4.8 mm ID; 12/Pk
- Environmentally Preferable:
- GMP compliant:Yes
- Regulatory approvals:FDA;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–51 °C (–60 °F)
- Warranty:None
- Series:Catalyst
- Clarity:Opaque
- Cat. no.:MFLX97100-47
- Tubing Material:Tygon® A-60-F