Order Entry
Mexico
ContactUsLinkComponent
 
Catalyst Pump Tubing, 2-Stop, PharMed® BPT, 0.8 mm ID; 12/Pk
  MFLX97100-22
undefined
Catalyst Pump Tubing, 2-Stop, PharMed® BPT, 0.8 mm ID; 12/Pk
  MFLX97100-22

 

Start pumping with little effort - preconfigured Links for quick and easy setup.

  • Four formulations offer wide range of chemical compatibility
  • Save time with already assembled links
  • Use with the Catalyst extenstion coils / tubing to complete your system
  • FH15 and FH30 utilize the stopped assemblies that have an ID of: 0.8, 1.6, 3.2, and 4.8 mm
  • FH100M (with the large cartridges) can use assemblies with an ID of: 0.8, 1.6, 3.2, 4.8, and 6.4 mm
  • FH100M (with the small cartridges) can use assemblies with an ID of: 0.16, 0.25, 0.89, 1.42, 2.06, and 2.79 mm

To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.

The stops on the two-stop tubing are color-coded according to tubing ID.

Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    0.80 mm (0.031")
  • Max. temperature:
    132 °C (270 °F)
  • Color:
    Tan
  • Description:
    Stopped Tubing Assembly. PharMed BPT. 0.8 mm ID. 12 pk
  • Length:
    0.4064 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    4.8768 m (15.96 ft.)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    None
  • Series:
    Catalyst
  • Clarity:
    Opaque
  • Cat. no.:
    MFLX97100-22
  • Tubing Material:
    PharMed® BPT