Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 3-Stop, Versilon™ 2001, 0.64 mm ID; 6/PK
Masterflex® Ismatec® Pump Tubing, 3-Stop, Versilon™ 2001, 0.64 mm ID; 6/PK
Catalog # MFLX96466-22
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, 3-Stop, Versilon™ 2001, 0.64 mm ID; 6/PK
Catalog # MFLX96466-22
Supplier:  VWR International

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.

Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.

The Tygon® Chemical 2001 tubing is clear in appearance is temperature resistant from -108 °F to 135 °F, and features excellent chemical compatibility to weak and medium acids and bases, salts, and alcohol.

The overall length of Tygon Chemical® 96446-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    0.64 mm (0.025")
  • Description:
    Pump Tubing, 3-Stop, Tygon® Chemical 2001, 0,64 mm ID; 6/PK
  • Length:
    406 mm (16")
  • Environmentally Preferable:
  • Model:
    96466-22
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;RoHS
  • Tubes per pack:
    6
  • Series:
    Similar to SC0804
  • Cat. no.:
    MFLX96466-22
  • Color Coded Stops:
    Orange/white
  • Tubing Material:
    Versilon™ 2001
Frequently Bought Together