Masterflex® Ismatec® Pump Tubing, 2-Stop, Versilon™ 2001, 0.38 mm ID; 6/PK
Catalog # MFLX96465-14
Supplier: VWR International
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Inner diameter: 0.38 mm
The overall length of Tygon Chemical 96465-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 381 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:0.38 mm (0.015")
- Pump series:Ismatec
- Description:Pump Tubing, 2-Stop, Tygon® Chemical 2001, 0,38 mm ID; 6/PK
- Length:406 mm (16")
- Environmentally Preferable:
- Model:96465-14
- Regulatory approvals:ADCF;FDA;Non-DEHP;RoHS
- Tubes per pack:6
- Series:Similar to SC0814
- Cat. no.:MFLX96465-14
- Color Coded Stops:Orange/green
- Tubing Material:Versilon™ 2001
Frequently Bought Together