Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-Lab, 1.85 mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-Lab, 1.85 mm ID; 12/PK
Catalog # MFLX96460-40
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-Lab, 1.85 mm ID; 12/PK
Catalog # MFLX96460-40
Supplier:  VWR International

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Ideal for general laboratory applications
  • Clear for easy sample viewing

Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs

The overall length of E-Lab (E-3603) 96460-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    1.85 mm (0.073")
  • Description:
    Pump Tubing, 2-Stop, Tygon® S3™ E-Lab, 1.85 mm ID; 12/PK
  • Length:
    406 mm (16")
  • Environmentally Preferable:
  • Model:
    96460-40
  • Regulatory approvals:
    ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS;USP
  • Tubes per pack:
    12
  • Series:
    Similar to SC0020-LT
  • Cat. no.:
    MFLX96460-40
  • Color Coded Stops:
    Green/green
  • Tubing Material:
    Tygon® E-Lab (E-3603)