Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-Food, 2.79 mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-Food, 2.79 mm ID; 12/PK
Catalog # MFLX96457-48
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-Food, 2.79 mm ID; 12/PK
Catalog # MFLX96457-48
Supplier:  VWR International

About this item

Long service life - Outstanding fatigue resistance due to flexing!

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Specially designed for use with food applications
  • Extremely smooth bore
  • Inner diameter: 2.79 mm

Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs

The first of a series of two-stop extension tubing options is below under Accessories. See all of our two-stop extension tubing formulations or contact our Application Specialists for personal assistance.

  • Tubing int.Ø:
    2.79 mm (0.11")
  • Description:
    Pump Tubing, 2-Stop, Tygon® S3™ E-Food, 2,79 mm ID; 12/PK
  • Length:
    406 mm (16")
  • Environmentally Preferable:
  • Regulatory approvals:
    3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS
  • Tubes per pack:
    12
  • Cat. no.:
    MFLX96457-48
  • Color Coded Stops:
    Purple/white
  • Tubing Material:
    Tygon® E-Food (B-44-4X)