Order Entry
Mexico
ContactUsLinkComponent
Masterflex® L/S® High-Performance Precision Pump Tubing, BioPharm Plus Platinum-Cured Silicone, L/S 15; 25 ft
Masterflex® L/S® High-Performance Precision Pump Tubing, BioPharm Plus Platinum-Cured Silicone, L/S 15; 25 ft
Catalog # MFLX96440-15
Supplier:  VWR International
CE certificate
undefined
Masterflex® L/S® High-Performance Precision Pump Tubing, BioPharm Plus Platinum-Cured Silicone, L/S 15; 25 ft
Catalog # MFLX96440-15
Supplier:  VWR International
CE certificate

About this item

Provides longer life than other platinum and peroxide silicone tubing formulations.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Exceeds USP Class VI and 3A sanitary standards; is also FDA compliant
  • Manufactured according to Good Manufacturing Practices (GMP)
  • Ideal for pharmaceutical, food/beverage, and laboratory applications
  • Tubing Size: L/S 15

Applications: Pharmaceutical, biotechnology, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent

Choose our BioPharm Plus Silicone (Platinum-Cured) tubing for purity, flexibility, and longer tubing life. Ideal for pharmaceutical and biotechnological applications, this tubing exceeds USP class VI, 3A sanitary standards, and is FDA compliant.

Based on your application needs, choose Precision tubing or High-Performance precision tubing. High-Performance precision tubing has a thicker wall that improves pressure generation suction lift and the ability to pump viscous fluids. BioPharm Plus Silicone (Platinum-Cured) tubing has a working temperature range of –75 to 450 °F (–60 to 232 °C). Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

Change Notice CCN-2023-173 covers all products shipped after Jan 1st 2024.

  • Maximum Flow Rate:
    1100 ml/min
  • Tubing int.Ø:
    4.80 mm (0.189")
  • Max. pressure:
    2.7 bar (40 psi)
  • Max. temperature:
    232 °C (450 °F)
  • Pump series:
    L/S
  • Description:
    L/S® High-Performance Precision Pump Tubing, BioPharm Plus Platinum-Cured Silicone, L/S 15; 25 ft
  • Environmentally Preferable:
  • Model:
    96440-15
  • Length per pack:
    7.6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8.8 m (29 ft.)
  • Min. temperature:
    –60 °C (–75 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Cat. no.:
    MFLX96440-15
  • L/S Masterflex Tubing Size:
    15
  • Tubing Material:
    BioPharm Plus platinum-cured silicone
  • Hose Barb Size:
    0.1875"