Order Entry
Mexico
ContactUsLinkComponent
Masterflex® I/P® High-Performance Precision Pump Tubing, BioPharm Platinum-Cured Silicone, I/P 89; 10 ft
Masterflex® I/P® High-Performance Precision Pump Tubing, BioPharm Platinum-Cured Silicone, I/P 89; 10 ft
Catalog # MFLX96421-89
Supplier:  VWR International
CE certificate
undefined
Masterflex® I/P® High-Performance Precision Pump Tubing, BioPharm Platinum-Cured Silicone, I/P 89; 10 ft
Catalog # MFLX96421-89
Supplier:  VWR International
CE certificate

About this item

Smooth inner surface designed to reduce risk of particle entrapment and contamination.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application

Choose our BioPharm Silicone platinum-cured tubing for purity, very low extractables, and an ultra-smooth inner surface. Ideal for pharmaceutical and biotechnological applications, this tubing complies with USP class VI and 3A sanitary standards.

The ultra-smooth inner surface minimizes particle entrapment and microscopic build-up during fluid transfer. Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.

Our High-Performance Precision pump tubing has a thicker wall compared to our Precision pump tubing, making it ideal for high pressure applications.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    19000 ml/min
  • Tubing int.Ø:
    15.88 mm (0.625")
  • Max. pressure:
    1.4 bar (20 psi)
  • Max. temperature:
    232 °C (250 °F)
  • Pump series:
    I/P
  • Description:
    I/P® High-Performance Precision Pump Tubing, BioPharm Platinum-Cured Silicone, I/P 89; 10 ft
  • Environmentally Preferable:
  • Model:
    96421-89
  • Length per pack:
    3 m (10 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8.2 m (27 ft.)
  • Min. temperature:
    –60 °C (–75 °F)
  • Max. vacuum:
    610 mm Hg (24" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Cat. no.:
    MFLX96421-89
  • I/P Masterflex Tubing Size:
    89
  • Tubing Material:
    BioPharm platinum-cured silicone
  • Hose Barb Size:
    0.625"
Frequently Bought Together