Order Entry
Mexico
ContactUsLinkComponent
 
Masterflex® I/P® High-Performance Precision Pump Tubing, Puri-Flex®, I/P 89; 10 ft
  MFLX96419-89
CE certificate
undefined
Masterflex® I/P® High-Performance Precision Pump Tubing, Puri-Flex®, I/P 89; 10 ft
  MFLX96419-89
CE certificate

 

High-performance and long-life tubing for high-purity applications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Low spallation when compared to silicone or some other TPE tubings.

Masterflex® Puri-Flex™ High-Performance Precision pump tubing contains no DEHP phthalates or halogen plasterers to protect fluid purity. The soft and flexible material is heat sealable and weldable and transparent for easy flow monitoring.

This tubing features ultralow extractables or leachables and has low spallation to the fluid. Ideal for cell and tissue culture work, biotech, and pharmaceutical applications, this tubing complies with USP Class VI, REACH, and RoHS standards.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    19000 ml/min
  • Tubing int.Ø:
    15.88 mm (0.625")
  • Max. pressure:
    1.4 bar (20 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Pump series:
    I/P
  • Description:
    Pump Tubing, Puri-Flex, I/P 89, 10 ft.
  • Environmentally Preferable:
  • Model:
    96419-89
  • Length per pack:
    3 m (10 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –30 °C (–22 °F)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8.2 m (27 ft.)
  • Min. temperature:
    –50 °C (–58 °F)
  • Max. vacuum:
    610 mm Hg (24" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Cat. no.:
    MFLX96419-89
  • I/P Masterflex Tubing Size:
    89
  • Tubing Material:
    Puri-Flex®
  • Hose Barb Size:
    0.625"