Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, PharMed® BPT, 2.79 mm ID; 100 ft
Masterflex® Ismatec® Pump Tubing, PharMed® BPT, 2.79 mm ID; 100 ft
Catálogo # MFLX95809-48
Supplier:  VWR International
CE certificate
undefined
Masterflex® Ismatec® Pump Tubing, PharMed® BPT, 2.79 mm ID; 100 ft
Catálogo # MFLX95809-48
Supplier:  VWR International
CE certificate

About this item

Protect your light-sensitive samples.

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Tubing Inner Diameter: 2.79 mm

The overall length of PharMed® BPT 95809-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 3 m long.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    66 ml/min
  • Tubing ext.Ø:
    4.49 mm (0.176")
  • Tubing int.Ø:
    2.79 mm (0.11")
  • Max. pressure:
    1.75 bar (25.3 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    C/L
  • Description:
    Pump Tubing, PharMed® BPT, 2.79 mm ID; 100 ft
  • Environmentally Preferable:
  • Model:
    95809-48
  • Length per pack:
    30.4 m (100 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Cat. no.:
    MFLX95809-48
  • C/L Masterflex Tubing Size:
    48
  • Tubing Material:
    PharMed® BPT
  • Hose Barb Size:
    0.11"