Masterflex® Transfer Tubing, Platinum-Cured Silicone, 3/32" ID x 5/32" OD; 25 Ft
Catalog # MFLX95802-03
Proveedor: VWR International
CE certificate
Acerca de este artículo
No need to worry about the heat - use for applications up to 460 °F.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Pharmaceutical, biotechnology, aerospace, food and beverage, and general lab applications.
Characteristics: Platinum-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI; exceeds 3A Sanitary Standards. Tubing is manufactured according to GMP.
Temperature range: -58 to 446 °F (-50 to 230 °C)
Sterilize: Autoclave or gamma irradiation.
- Tubing ext.Ø:4 mm (0.15625")
- Tubing int.Ø:2.4 mm (0.09375")
- Wall thickness:0.8 mm (0.03125")
- Max. pressure:1 bar (15 psi)
- Max. temperature:230 °C (446 °F)
- Color:Translucent
- Description:Platinum-Cured Silicone Tubing, 3/32"ID x 5/32"OD, 25 ft/pack
- Length:7.6 m (25 ft.)
- Environmentally Preferable:
- Model:95802-03
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–50 °C (–58 °F)
- Working pressure:1 bar (15 psi)
- Clarity:Translucent
- Cat. no.:MFLX95802-03
- Tubing Material:Platinum-cured silicone
Frequently Bought Together