Masterflex® Ismatec® Pump Tubing, C-Flex®, 0.25 mm ID; 50 ft
Catalog # MFLX95718-12
Supplier: VWR International
CE certificate
About this item
Meets the demands of various industries.
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Tubing Inner Diameter: 0.25 mm
Meets USP Class VI requirements
Autoclavable
Temp range: -40 to 135 °C (-40 to 275 °F)
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:0.84 ml/min
- Tubing ext.Ø:2.05 mm (0.08")
- Tubing int.Ø:0.25 mm (0.0098")
- Max. pressure:1.75 bar (25.3 psi)
- Max. temperature:121 °C (250 °F)
- Pump series:C/L
- Description:C-Flex microbore tubing, 0.25 mm ID, 50 ft/pk
- Environmentally Preferable:
- Length per pack:15.2 m (50 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–45 °C (–50 °F)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Cat. no.:MFLX95718-12
- C/L Masterflex Tubing Size:12
- Tubing Material:C-Flex®
- Hose Barb Size:0.0098"