About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Recommended for cell cultures and tissues
- Impermeable to normal light and UV-radiation
- Inner diameter: 0.19 mm
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The overall length of PharMed BPT 95714-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:0.19 mm (0.0075")
- Description:Pump Tubing, 3-Stop, PharMed® BPT, 0.19 mm ID; 12/PK
- Length:406 mm (16")
- Environmentally Preferable:
- Model:95714-10
- Regulatory approvals:European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Tubes per pack:12
- Cat. no.:MFLX95714-10
- Color Coded Stops:Orange/red
- Tubing Material:PharMed® BPT