Masterflex® Ismatec® Pump Tubing, 2-Stop, Solva™, 1.02 mm ID; 12/PK
MFLX95606-28
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Ideal for chromatography applications and for the transfer of fuels, distillates, lubricants, and glycol-based coolants
- Resistant to ozone and UV light; resistant to cracking, swelling, and hardening
- Appearance: Yellow, translucent
- Temperature: –30 to 85 °C
- Inner diameter: 1.02 mm
The overall length of Solva 95606-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long. Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:1.02 mm (0.04")
- Description:Pump Tubing, 2-Stop, Solva™, 1.02 mm ID; 12/PK
- Length:455 mm (17.9")
- Environmentally Preferable:
- Model:95606-28
- Regulatory approvals:ADCF;Non-DEHP;RoHS
- Tubes per pack:12
- Series:Similar to SC0162
- Cat. no.:MFLX95606-28
- Color Coded Stops:White/white
- Tubing Material:Solva™