Masterflex® Fitting, Polypropylene, Straight, Sanitary Ladish Clamp to Thread, 1" x 1/2" NPT(F)
Catalog # MFLX31806-03
Supplier: VWR International
3A Sanitary approval
CE certificate
About this item
Maintain sanitary conditions in your processes.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
- Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
- All fittings are compatible with Tri-Clamp® fittings
- Excellent chemical resistance; low leachable characteristics
The sanitary clamp fittings may be autoclaved. The PVDF material tolerates higher temperatures better than polypropylene and performs more consistently after repeated autoclaving.
- Connection Type:Sanitary to Thread
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1"
- Thread size NPT(F) (port 2):½"
- Max. temperature:82 °C (180 °F)
- Description:Fitting, Polypropylene, Straight, Sanitary Ladish Clamp to Thread, 1" × ½" NPT(F)
- Environmentally Preferable:
- Model:31806-03
- Chemical resistance:Very good
- Min. temperature:–9 °C (15 °F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:125 psi
- Cat. no.:MFLX31806-03
- Fitting Material:PP
- Sanitary Gasket Size:1"
Frequently Bought Together