Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Fitting, Polypropylene, Straight, Sanitary Clamp to Hosebarb, 3/4" Clamp x 3/4" ID
Masterflex® Fitting, Polypropylene, Straight, Sanitary Clamp to Hosebarb, 3/4" Clamp x 3/4" ID
Catalog # MFLX31805-29
Supplier:  VWR International
3A Sanitary approval
CE certificate
undefined
Masterflex® Fitting, Polypropylene, Straight, Sanitary Clamp to Hosebarb, 3/4" Clamp x 3/4" ID
Catalog # MFLX31805-29
Supplier:  VWR International
3A Sanitary approval
CE certificate

About this item

Maintain sanitary conditions while quickly connecting to tubing.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
  • All fittings are compatible with Tri-Clamp® fittings
  • Excellent chemical resistance; low leachable characteristics
  • Connection Type: 3/4" Tri-Clamp® fitting and 3/4" tubing ID

Allowing for easy assembly and disassembly of sanitary set-ups, these adapters are suitable for use connecting a Tri-Clamp® fitting to flexible tubing with the hose barb adapter.
Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.
Clamps and gaskets required for a complete system are sold separately.

  • Barb size/tubing int.Ø (port 2):
    ¾"
  • Connection Type:
    Sanitary to Barb
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    ¾"
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Fitting, Polypropylene, Straight, Sanitary Clamp to Hosebarb, ¾" Clamp × ¾" ID
  • Environmentally Preferable:
  • Model:
    31805-29
  • Chemical resistance:
    Very good
  • Min. temperature:
    –9 °C (15 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    125 psi
  • Cat. no.:
    MFLX31805-29
  • Fitting Material:
    PP
  • Sanitary Gasket Size:
    ¾"
Frequently Bought Together