LeviFlow LFS-03SU-Z-G25 Single-Use Precision Ultrasonic Flow Sensor, 800 mL/min, gamma radiated
Catalog # MFLX24500-09
Supplier: LeviFlow
CE Compliant
About this item
Obtain flow measurements of high-purity fluids.
- Order the starter kit and a flow sensor to build a complete system
- Choose from sterile or non-sterile flow sensors covering a range of 80 ml/min to 80 LPM
- Avoid contamination— systems don't contain moving or obtrusive parts
- Sensors feature integrated sanitary clamp fittings
- Easily configure flow sensor parameters via software
These ultrasonic flowmeter systems are designed for use in applications were cleanliness is required. Readings are accurate to 1%—high precision for high-purity fluids. Each system requires a starter kit and clamp-on flow sensor; order separately. The starter kit includes components to get a system in place, just choose a flow sensor at the desired flow range and sterility.
Delivery: Includes water tight connection box.
- Maximum Flow Rate:800 ml/min
- Min. flow rate:35 ml/min
- Accuracy:±1%
- Max. pressure:72.5 psi
- Description:Single-Use Precision Ultrasonic Flow Sensor, 800 ml/min, gamma irradiated
- Environmentally Preferable:
- Wetted materials:Polypropylene, gamma irradiated
- Enclosure rating:IP67
- Min. operating temperature:10 °C (50 °F)
- Viscosity:0.8 to 40 cSt
- Max. operating temperature:60 °C (140 °F)
- Warranty:Out of box
- Cat. no.:MFLX24500-09
- Fluid Type:High-purity liquids
- Process Connection:3/8" sanitary tri-clamp
Frequently Bought Together