Order Entry
Mexico
ContactUsLinkComponent
 
Masterflex® Ismatec® Pump Tubing, Peroxide-Cured Silicone, 1.85 mm ID; 50 ft
  MFLX07625-40
CE certificate
undefined
Masterflex® Ismatec® Pump Tubing, Peroxide-Cured Silicone, 1.85 mm ID; 50 ft
  MFLX07625-40
CE certificate

 

Reduce the risk of particulate entrapment with smooth inner surface.

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Tubing Inner Diameter: 1.85 mm

Applications: Demanding high-pressure pharmaceutical, biotechnology, aerospace, and food and beverage applications.

Note: For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Tubing ext.Ø:
    3.55 mm (0.139")
  • Tubing int.Ø:
    1.85 mm (0.073")
  • Max. pressure:
    1.75 bar (25.3 psi)
  • Max. temperature:
    230 °C (446 °F)
  • Pump series:
    C/L
  • Description:
    E×tension Tubing, pero×ide-cured silicone, 1.85 mm ID, 50 ft/pk
  • Environmentally Preferable:
  • Length per pack:
    15.2 m (50 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –50 °C (–58 °F)
  • Sterilisation:
    Autoclave, Ethylene Oxide
  • Cat. no.:
    MFLX07625-40
  • C/L Masterflex Tubing Size:
    40
  • Tubing Material:
    Peroxide-cured silicone
  • Hose Barb Size:
    0.073"