Masterflex® Ismatec® Pump Tubing, Peroxide-Cured Silicone, 1.42 mm ID; 50 ft
MFLX07625-34
CE certificate
Reduce the risk of particulate entrapment with smooth inner surface.
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Tubing Inner Diameter: 1.42 mm
Applications: Demanding high-pressure pharmaceutical, biotechnology, aerospace, and food and beverage applications.
Note: For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:24 ml/min
- Tubing ext.Ø:3.12 mm (0.122")
- Tubing int.Ø:1.42 mm (0.056")
- Max. pressure:1.75 bar (25.3 psi)
- Max. temperature:230 °C (446 °F)
- Pump series:C/L
- Description:E×tension Tubing, pero×ide-cured silicone, 1.42 mm ID, 50 ft/pk
- Environmentally Preferable:
- Length per pack:15.2 m (50 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–50 °C (–58 °F)
- Sterilisation:Autoclave, Ethylene Oxide
- Cat. no.:MFLX07625-34
- C/L Masterflex Tubing Size:34
- Tubing Material:Peroxide-cured silicone
- Hose Barb Size:0.056"
Frequently Bought Together