Order Entry
Mexico
ContactUsLinkComponent
Tygon Transfer Tubing, Tygon® E-Lab (E-3603), 1/2" ID×5/8" OD; 50 Ft
Tygon Transfer Tubing, Tygon® E-Lab (E-3603), 1/2" ID×5/8" OD; 50 Ft
Catalog # MFLX07407-90
Supplier:  VWR International
CE certificate
undefined
Tygon Transfer Tubing, Tygon® E-Lab (E-3603), 1/2" ID×5/8" OD; 50 Ft
Catalog # MFLX07407-90
Supplier:  VWR International
CE certificate

About this item

Long life, won’t age or oxidize.

  • Global market leader in range of formulations for most extensive chemical compatibility

Formulation - E3603
Applications:General laboratory use.
Characteristics: Long life, won’t age or oxidize, able to bend to sharp radius curves, and easily works with fittings. Transparent.
Temperature range: –58 to 165 °F (–50 to 74 °C)

  • Tubing ext.Ø:
    16 mm (0.625")
  • Tubing int.Ø:
    12.8 mm (0.5")
  • Wall thickness:
    1.6 mm
  • Max. pressure:
    0.8 bar (12 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Color:
    Transparent
  • Description:
    Transfer Tubing, Tygon® E-Lab (E-3603), 1/2" ID x 5/8" OD; 50 Ft
  • Length:
    15.2 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    15.2 m (50 ft.)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;NSF-51;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Warranty:
    1 year
  • Working pressure:
    0.8 bar (12 psi)
  • Clarity:
    Translucent
  • Cat. no.:
    MFLX07407-90
  • Tubing Material:
    Tygon® E-Lab (E-3603)