Tygon Transfer Tubing, Tygon® E-Lab (E-3603), 3/16" ID×5/16" OD; 50 Ft
Catalog # MFLX07407-78
Supplier: VWR International
CE certificate
About this item
Long life, won’t age or oxidize.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation - E3603
Applications:General laboratory use.
Characteristics: Long life, won’t age or oxidize, able to bend to sharp radius curves, and easily works with fittings. Transparent.
Temperature range: –58 to 165 °F (–50 to 74 °C)
- Tubing ext.Ø:8 mm (0.3125")
- Tubing int.Ø:4.8 mm (0.1875")
- Wall thickness:1.6 mm
- Max. pressure:1.7 bar (25 psi)
- Max. temperature:74 °C (165 °F)
- Color:Transparent
- Description:Transfer Tubing, Tygon® E-Lab (E-3603), 3/16" ID x 5/16" OD; 50 Ft
- Length:15.2 m
- Environmentally Preferable:
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:ADCF;FDA;Non-DEHP;NSF-51;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–46 °C (–51 °F)
- Warranty:1 year
- Working pressure:1.7 bar (25 psi)
- Clarity:Translucent
- Cat. no.:MFLX07407-78
- Tubing Material:Tygon® E-Lab (E-3603)
Frequently Bought Together