Order Entry
Mexico
ContactUsLinkComponent
Masterflex® I/P® Precision Pump Tubing, PharMed® BPT, I/P 26; 25 ft
Masterflex® I/P® Precision Pump Tubing, PharMed® BPT, I/P 26; 25 ft
Catalog # MFLX06508-26
Supplier:  VWR International
CE certificate
undefined
Masterflex® I/P® Precision Pump Tubing, PharMed® BPT, I/P 26; 25 ft
Catalog # MFLX06508-26
Supplier:  VWR International
CE certificate

About this item

Protect your light-sensitive samples.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application

Masterflex® PharMed® BPT Precision pump tubing is designed to withstand over 10,000 hours of tubing life, reducing downtime. Ideal for protecting sensitive fluids in biopharmaceutical applications and cell and tissue culture work, this tubing complies with USP class VI and FDA standards. The opaque tan color is good for light-sensitive samples.

Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide, making it suitable for clean-in-place and steam-in-place cleaning and sterilization systems.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    4000 ml/min
  • Tubing int.Ø:
    6.40 mm (0.252")
  • Max. pressure:
    2.7 bar (40 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    I/P
  • Description:
    I/P® Precision Pump Tubing, PharMed® BPT, I/P 26; 25 ft
  • Environmentally Preferable:
  • Model:
    06508-26
  • Length per pack:
    7.6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8.8 m (29 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Warranty:
    Out of box
  • Cat. no.:
    MFLX06508-26
  • I/P Masterflex Tubing Size:
    26
  • Tubing Material:
    PharMed® BPT
  • Hose Barb Size:
    0.25"
Frequently Bought Together