Order Entry
Mexico
ContactUsLinkComponent
Masterflex® L/S® High-Performance Precision Pump Tubing, Versilon™ 2001, L/S 15; 50 ft
Masterflex® L/S® High-Performance Precision Pump Tubing, Versilon™ 2001, L/S 15; 50 ft
Catalog # MFLX06475-15
Supplier:  VWR International
CE certificate
undefined
Masterflex® L/S® High-Performance Precision Pump Tubing, Versilon™ 2001, L/S 15; 50 ft
Catalog # MFLX06475-15
Supplier:  VWR International
CE certificate

About this item

Compatible with aggressive chemicals.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery

Applications: Chemical, food, beverage, and pharmaceutical applications
Characteristics: Excellent chemical resistance, low extractability, low gas permeability, plasticizer free, translucent

NOTE: Tygon® Chemical pump tubing is recommended for use in Easy-Load® and Easy-Load® II pump heads only.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    1100 ml/min
  • Tubing int.Ø:
    4.80 mm (0.189")
  • Max. pressure:
    2.7 bar (40 psi)
  • Max. temperature:
    57 °C (135 °F)
  • Pump series:
    L/S
  • Description:
    L/S® High-Performance Precision Pump Tubing, Versilon™ 2001, L/S 15; 50 ft
  • Environmentally Preferable:
  • Length per pack:
    15.2 m (50 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8.8 m (29 ft.)
  • Min. temperature:
    –77 °C (–108 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Cat. no.:
    MFLX06475-15
  • L/S Masterflex Tubing Size:
    15
  • Tubing Material:
    Versilon™ 2001
  • Hose Barb Size:
    0.1875"
Frequently Bought Together