Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, Tygon® E-Lab, 3.17 mm ID; 100 ft
Masterflex® Ismatec® Pump Tubing, Tygon® E-Lab, 3.17 mm ID; 100 ft
Catalog # MFLX06460-49
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, Tygon® E-Lab, 3.17 mm ID; 100 ft
Catalog # MFLX06460-49
Supplier:  VWR International

About this item

Ideal for general transfer applications.

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application

Applications: General laboratory use
Characteristics: Nontoxic, nonaging, nonoxidizing, easy flow monitoring, transparent
The overall length of E-Lab 06460-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 10 m long.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Tubing ext.Ø:
    4.87 mm (0.191")
  • Tubing int.Ø:
    3.17 mm (0.125")
  • Max. pressure:
    1.75 bar (25.3 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Pump series:
    C/L
  • Description:
    Tygon E-Lab Extension Tubing, 3.17 mm, 100 ft
  • Environmentally Preferable:
  • Model:
    06460-49
  • Length per pack:
    30.4 m (100 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;EU Food 10/2011;FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Sterilisation:
    Autoclave, Ethylene Oxide
  • Cat. no.:
    MFLX06460-49
  • C/L Masterflex Tubing Size:
    49
  • Tubing Material:
    Tygon® E-Lab (E-3603)
  • Hose Barb Size:
    0.125"
Frequently Bought Together