Masterflex® Ismatec® Pump Tubing, Tygon® E-Lab, 0.19 mm ID; 100 ft
Catalog # MFLX06460-10
Supplier: VWR International
CE certificate
About this item
Ideal for general transfer applications.
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Applications: General laboratory use
Characteristics: Nontoxic, nonaging, nonoxidizing, easy flow monitoring, transparent
The overall length of E-Lab 06460-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 10 m long.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:0.6 ml/min
- Tubing ext.Ø:1.99 mm (0.078")
- Tubing int.Ø:0.19 mm (0.0075")
- Max. pressure:1.75 bar (25.3 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:C/L
- Description:Tygon E-Lab ext tubing, 0.19mm, 100ft
- Environmentally Preferable:
- Model:06460-10
- Length per pack:30.4 m (100 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;EU Food 10/2011;FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–46 °C (–51 °F)
- Sterilisation:Autoclave, Ethylene Oxide
- Cat. no.:MFLX06460-10
- C/L Masterflex Tubing Size:10
- Tubing Material:Tygon® E-Lab (E-3603)
- Hose Barb Size:0.0075"