Masterflex® Microbore Transfer Tubing, Tygon® ND-100-80, 0.010" ID x 0.030" OD; 100 Ft
Catalog # MFLX06419-00
Supplier: VWR International
About this item
Clear formulation for easier sample viewing.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Formulation: Tygon ND-100-80
Applications: General laboratory and pharmaceutical use, especially with precision injection or dispensing applications. Also excellent with low-flow peristaltic pump applications.
Characteristics: Extremely flexible. Non-toxic; nonpyrogenic; biocompatible. Crystal clear.
Certifications: Resin meets USP Class VI requirements.
Temperature range: -25 to 185 °F (-31 to 85 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
- Tubing ext.Ø:0.76 mm (0.03")
- Tubing int.Ø:0.25 mm (0.01")
- Wall thickness:0.25 mm (0.01")
- Max. temperature:85 °C (185 °F)
- Color:Translucent
- Description:Microbore Transfer Tubing, Tygon® ND-100-80. 0.010" ID × 0.030" OD; 100 Ft
- Length:30.5 m (100 ft.)
- Environmentally Preferable:
- Length per pack:30.5 m (100 ft.)
- Regulatory approvals:Non-DEHP;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–31 °C (–25 °F)
- Clarity:Translucent
- Cat. no.:MFLX06419-00
- Tubing Material:Tygon® ND-100-80
Frequently Bought Together