Order Entry
Mexico
ContactUsLinkComponent
Masterflex® L/S® Spooled Precision Pump Tubing, Tygon® A-60-F, L/S 16; 500 ft
Masterflex® L/S® Spooled Precision Pump Tubing, Tygon® A-60-F, L/S 16; 500 ft
Catalog # MFLX06415-16
Supplier:  VWR International
CE certificate
undefined
Masterflex® L/S® Spooled Precision Pump Tubing, Tygon® A-60-F, L/S 16; 500 ft
Catalog # MFLX06415-16
Supplier:  VWR International
CE certificate

About this item

Similar to Norprene® but with FDA approval.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery

Applications: Ideal for the food, dairy, and beverage industries
Characteristics: Heat, ozone, and UV light resistant, nonaging, nonoxidizing, superior acid and alkali resistance, opaque beige

Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    480 ml/min
  • Tubing int.Ø:
    3.10 mm (0.122")
  • Max. pressure:
    2.7 bar (40 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    L/S
  • Description:
    L/S® Spooled Precision Pump Tubing, Tygon® A-60-F, L/S 16; 500 ft
  • Environmentally Preferable:
  • Length per pack:
    152.4 m (500 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8.8 m (29 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Cat. no.:
    MFLX06415-16
  • L/S Masterflex Tubing Size:
    16
  • Tubing Material:
    Tygon® A-60-F
  • Hose Barb Size:
    0.125"