Masterflex® Transfer Tubing, Peroxide-Cured Silicone, 5/32" ID x 7/32" OD; 25 Ft
Catalog # MFLX06411-65
Supplier: VWR International
CE certificate
About this item
No need to worry about the heat - use for applications up to 460 °F.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: 5/32" ID x 7/32" OD
Applications: Pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications
Characteristics: Peroxide-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -60 to 460 °F (-51 to 238 °C)
Sterilize: Autoclave or gamma irradiation
- Tubing ext.Ø:5.6 mm (0.21875")
- Tubing int.Ø:4 mm (0.15625")
- Wall thickness:0.8 mm (0.03125")
- Max. pressure:0.7 bar (10 psi)
- Max. temperature:238 °C (460 °F)
- Color:Translucent
- Description:Transfer Tubing, Peroxide-Cured Silicone, 5/32" ID x 7/32" OD; 25 Ft
- Length:7.6 m (25 ft.)
- Environmentally Preferable:
- Model:06411-65
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Working pressure:0.7 bar (10 psi)
- Clarity:Translucent
- Cat. no.:MFLX06411-65
- Tubing Material:Peroxide-cured silicone