Masterflex® Transfer Tubing, Versilon™ A-60-G
Transfer tubing, Versilon™ A-60-G, ⅜" ID × ⁹⁄₁₆" OD, 50 ft., 9.5 mm (0.375"), 2.4 mm (0.09375"), 14.3 mm (0.5625"), Versilon™ A-60-G, 15.2 m (50 ft.), Black
Supplier: VWR International
Masterflex® Transfer Tubing, Versilon™ A-60-G
Catalog # MFLX06410-11
Supplier: VWR International
CE certificate
Jump to:
Product Details & Documents
Resists chemicals and UV-light.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
This tubing is ideal for chemical, heat, ozone, and ultraviolet (UV) light resistance applications. Characteristics include nonconductive, heat-sealable, nonaging, nonoxidizing, with superior acid and alkali resistance. They are manufactured according to GMP. Temperature range is -75 to 275 °F (-60 to 135 °C). Can be sterilized with autoclave.
Specifications
- Tubing ext.Ø:14.3 mm (0.5625")
- Tubing int.Ø:9.5 mm (0.375")
- Wall thickness:2.4 mm (0.09375")
- Color:Black
- Description:Transfer tubing, Versilon™ A-60-G, ⅜" ID × ⁹⁄₁₆" OD, 50 ft.
- Length:15.2 m (50 ft.)
- Tubing Material:Versilon™ A-60-G
- Max. pressure:0.7 bar (10 psi)
- Regulatory approvals:NSF-51
- Warranty:1 year
- Min. temperature:–51 °C (–60 °F)
- GMP compliant:Yes
- Clarity:Opaque
- Cat. No.:MFLX06410-11
- Sterilisation method EtO:Yes
- Working pressure:0.7 bar (10 psi)
- Max. temperature:132 °C (270 °F)
- Model:06410-11
- Sterilisation method gamma:Yes
- Length per pack:15.2 m (50 ft.)
- Sterilisation method autoclave:Yes
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



