Masterflex® Transfer Tubing, Flexible Vinyl, 3/8" ID x 9/16" OD; 100 Ft
MFLX06405-15
CE certificate
Ideal for general-purpose applications.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: ³/₈" int.Ø × ⁹/₁₆" out.Ø
The tubing is ideal for general-purpose lab use. Characteristics include fair chemical and abrasion resistance, odorless, nontoxic, and transparent. Tubing is manufactured according to GMP and has a temperature range of -45 to 180 °F (-43 to 82 °C). Can be sterilized with Ethylene oxide.
- Tubing ext.Ø:14.4 mm (0.5625")
- Tubing int.Ø:9.6 mm (0.375")
- Wall thickness:2.4 mm (0.0937")
- Max. pressure:3.2 bar (46 psi)
- Max. temperature:82 °C (180 °F)
- Color:Transparent
- Description:Transfer Tubing, Flexible Vinyl, ³/₈" ID x 9/16" OD; 100 Ft
- Length:30.5 m (100 ft.)
- Environmentally Preferable:
- Model:06405-15
- GMP compliant:Yes
- Length per pack:30.5 m (100 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–43 °C (–45 °F)
- Warranty:1 year
- Working pressure:3.2 bar (46 psi)
- Clarity:Translucent
- Cat. no.:MFLX06405-15
- Tubing Material:Vinyl