Masterflex® Fitting, PTFE, Straight, Hose Barb to Threaded Adapter, 3/8" ID 1/4" NPT(M)
Catalog # MFLX34030-77
Supplier: MICROMOLD PRODUCTS, INC.
CE certificate
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/8" ID 1/4" NPT(M)
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Barb size/tubing int.Ø (port 2):⅜"
- Connection Type:Thread to Barb
- Flow pattern:Straight
- Thread size NPT(M) (port 1):¼"
- Description:Fitting, PTFE, Straight, Hose Barb to Threaded Adapter, 3/8" ID 1/4" NPT(M)
- Environmentally Preferable:
- No. of ports:2
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:2 years
- Cat. no.:MFLX34030-77
- Fitting Material:PTFE
Frequently Bought Together