Masterflex® Stepping Motor Proportioning Valves, Avantor®
Stepping-Motor Proportioning Valve, Al; ¹/₂" OD, 1,5-10 VDC, Compression, ½" compression, ½" compression, 500 L/min, 14.2 L/min, 0.855, 50.8 mm (2")
Catalog # MFLX98651-04
Supplier: AALBORG INSTRUMENTS & CONTROL
Supplier #: SMV30-A
Masterflex® Stepping Motor Proportioning Valves, Avantor®
Catalog # MFLX98651-04
Supplier: AALBORG INSTRUMENTS & CONTROL
Jump to:
Product Details & Documents
Resist pressures up to 500 psi!
- High precision, two-way metering valves in aluminum or 316 SS for air/water
- Operate continuously without coil overheating problems found in traditional solenoid designs
Stainless steel models include a 316 SS valve blocks, PTFE-lined aluminum housing blocks, Viton® O-rings, and PFA closing pins.
Aluminum models include aluminum housings and valve blocks, Viton® O-rings, and PFA closing pins.
Also includes a 9-pin "D" electrical connector. Optional connection cable (98651-50) for easy input/output wiring. Power input is +12 VDC at 800 mA, protected by a resettable fuse.
Specifications
- Connection Type:Compression
- Description:Stepping-Motor Proportioning Valve, Al; ¹/₂" OD, 1,5-10 VDC
- Cv:0.855
- Inlet Port:½" compression
- Max. Flow Rate for Water:14.2 L/min
- Outlet Port:½" compression
- Max. Flow Rate for Air:500 L/min
- Depth:50.8 mm (2")
- Cat. No.:MFLX98651-04
- Max. pressure:500 psi
- Warranty:1 year
- Model:98651-04
- Tubing ext.Ø:0.5"
- Height:6.8"
- Wetted materials:Aluminum, Viton, PFA
- Width:5.4"
- Power:12 VDC
Accessories
Product Information
- Catalog #LengthAvailabilityPrice
- Connection cable, "D" connector to stripped endsConnection cable, "D" connector to stripped endsMFLX98651-503 ftLog in for availabilityEach (3Pie) - $1,100.00
Product Information
- Catalog #ElectricalAvailabilityPrice
- Flowmeter power supply/adapter, GFC seriesFlowmeter power supply/adapter, GFC seriesMFLX32662-50110 VACLog in for availabilityEach (1UN) - $1,430.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



