Order Entry
Mexico
ContactUsLinkComponent
Burkert Two-Way, Pilot-Operated Valve with Manual Override, 1/2" NPT(F), 120 VAC
Burkert Two-Way, Pilot-Operated Valve with Manual Override, 1/2" NPT(F), 120 VAC
Catalog # MFLX98604-00
CE Compliant
undefined
Burkert Two-Way, Pilot-Operated Valve with Manual Override, 1/2" NPT(F), 120 VAC
Catalog # MFLX98604-00
Supplier Number:  453349M
CE Compliant

About this item

Use under full vacuum.

  • Constructed of PVC body and EPDM diaphragm

Two-Way Pilot-Operated Valves with Manual Override (Normally closed; require 7 psi differential pressure. Require 32-mm DIN plug)

  • Connection Type:
    NPT(F)
  • Port Size:
    0.5 NPT(F)
  • Max. pressure:
    85 psi
  • Power:
    120 VAC, 5 W
  • Description:
    Two-Way, Pilot-Operated Valve with Manual Override, 1/2" NPT(F), 120 VAC
  • Environmentally Preferable:
  • Response time:
    100 - 800 ms
  • Warranty:
    1 year
  • Cat. no.:
    MFLX98604-00
  • Cv:
    5.8